80/20
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length
Mfr # 11-4710
Zoro # G0816711
Sold in multiples of 21 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Drive Type Hex
- Drive Size 2.50 mm
- Material Steel
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3061
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 13-6312
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length 3111
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length 3082
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length 75-3404
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length 3808
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3104
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 75-3838
- 80/20 #8-32 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3032
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 50 PK 451860-50
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK M07400.160.0040
- 80/20 Socket Head Cap Screws