80/20
M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length
Mfr # 75-3400
Zoro # G0840913
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Drive Type Hex
- Drive Size 4 mm
- Material Steel
Explore More Products
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length 11-8530
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length 3071
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length 11-6518
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length 17-6312
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 65-3061
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length 3872
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6320
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3950
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length 75-3517
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M51050.040.0010
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK M5010CSP
- 80/20 Socket Head Cap Screws