80/20
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm L
- Zoro #: G0816809
- Mfr #: 11-5310
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5-0.80
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 3 mm
- System of Measurement: Metric
$0.61
Must order in multiples of 14
Subtotal: $8.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm L 11-5308
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm L 11-5316
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm L 11-5314
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm L 11-5714
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3390
- 80/20 #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L 3649
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L, 1500 PK 565051-1500
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 600 PK 993213-600
- 80/20 Socket Head Cap Screws