80/20
M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length
Mfr # 13-5316
Zoro # G0817761
Sold in multiples of 16 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 16 mm
- Drive Type Hex
- Drive Size 3 mm
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3064
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length 13-3958
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3689
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3066
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 13-5512
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3399
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 75-3511
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07566.016.0050
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07040.019.0100
- 80/20 Socket Head Cap Screws