Shop All Structural Framing System Accessories
80/20
M5 Drop In T-Nut, 1/4 Turn
Mfr # 3930
Zoro # G0806692
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Drop in T- Nut
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3930
- Zoro # G0806692
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | .620" x .305" x .180" |
Barrel Height | 0.059" |
Details
Item | M5 Drop In T-Nut,1/4 Turn |
System of Measurement | Metric |
Nut Style | Drop in T- Nut |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
M5 Drop In T-Nut,1/4 Turn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (2EWJ6)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- 80/20 Ultra Lite T-Slot Profile 1.5"X1.5"X242" (1515-ULS-242)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- 80/20 White Uhmw Pads W/Brake Hole 15 S (6590)
- 80/20 Black 10 S 8 Hole Joining Plate (4165-BLACK)
- 80/20 Left Hand, Lift-Off Hinge Sectn, Short Pin (2076)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- 80/20 Structural Framing Systems