80/20
M6-1.00 Socket Head Cap Screw, 16 mm L
- Zoro #: G0841622
- Mfr #: 75-3470
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 16 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.018
$1.13
Must order in multiples of 8
Subtotal: $9.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3470 Specifications
- Zoro #: G0841622
- Mfr #: 75-3470
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 16 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.018
- Country of Origin (subject to change): United States
Description
M6 X 16mm Shcs W/ Washer / Hex Nut
Reviews of 80/20 #75-3470
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, 14 mm L 75-3603
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm L 11-6720
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3825
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L 3955
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3412
- 80/20 1/4"-20 Socket Head Cap Screw, 5/8 in L 75-3814
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 90 PK B07410.062.0300
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 45 mm L K0869.305X40
- 80/20 Socket Head Cap Screws