80/20
M6-1.00 Socket Head Cap Screw, 20 mm L
- Zoro #: G0841257
- Mfr #: 75-3414
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 20 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.023
$0.99
Must order in multiples of 9
Subtotal: $8.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3414 Specifications
- Zoro #: G0841257
- Mfr #: 75-3414
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 20 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.023
- Country of Origin (subject to change): United States
Description
M6 X 20mm Shcs W/ Economy T-Nut
Reviews of 80/20 #75-3414
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, 1 in L 75-3818
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3469
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 3878
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 3611
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3805
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3518
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- NEWPORT FASTENERS M14-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 35 mm L, 25 PK 462933-25
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 4 mm L, 27000 PK L07000.025.0004
- 80/20 Socket Head Cap Screws