80/20
M6-1.00 Socket Head Cap Screw, 25 mm L
- Zoro #: G0805749
- Mfr #: 3829
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 25 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
$3.83
Must order in multiples of 3
Subtotal: $11.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3829 Specifications
- Zoro #: G0805749
- Mfr #: 3829
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 25 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Weight: 0.022
- Country of Origin (subject to change): United States
Description
M6 X 25 Bhscs,W/ Drop-In
Reviews of 80/20 #3829
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3805
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3112
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3810
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 3469
- 80/20 1/4"-20 Socket Head Cap Screw, 1/2 in L 75-3821
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3578
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in L, 1000 PK 905806-1000
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 75 PK 968526-75
- 80/20 Socket Head Cap Screws