80/20
M6-1.00 Socket Head Cap Screw, 30 mm L
- Zoro #: G0841211
- Mfr #: 75-3416
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 30 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.03
$1.02
Must order in multiples of 9
Subtotal: $9.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3416 Specifications
- Zoro #: G0841211
- Mfr #: 75-3416
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 30 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.03
- Country of Origin (subject to change): United States
Description
M6 X 30mm Shcs W/ Economy T-Nut
Reviews of 80/20 #75-3416
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 13-5316
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in L 3068
- 80/20 M6-1.00 Socket Head Cap Screw, 10 mm L 75-3442
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3466
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 3826
- 80/20 Trp Econ 5/16-18 T-Nut / (3).687" Fbhscs 3357
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L, 500 PK 395769-500
- X1 TOOLS 3/8" - 16 x 1" Allen Screw / Hex Head Screw / Socket Head Cap Screw (4 Screws), 4PK X1E-CON-SCR-ALL-1700x4
- 80/20 Socket Head Cap Screws