80/20
M6-1.00 Socket Head Cap Screw, 30 mm L
- Zoro #: G0841482
- Mfr #: 75-3447
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 30 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.025
$3.13
Must order in multiples of 3
Subtotal: $9.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3447 Specifications
- Zoro #: G0841482
- Mfr #: 75-3447
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 30 mm
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.025
- Country of Origin (subject to change): United States
Description
M6 X 30mm Shcs W/ Drop In T-Nut
Reviews of 80/20 #75-3447
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M5-0.80 Socket Head Cap Screw, 14 mm L 75-3574
- 80/20 Bolt Assembly, For 2084 and 2085 3000
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-5312
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3519
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm L 11-8535
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 3888
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 3/4 in L, 8 PK 37104
- FABORY #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/16 in L, 100 PK U07000.011.0043
- 80/20 Socket Head Cap Screws