80/20
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length
Mfr # 11-6310
Zoro # G0817098
Sold in multiples of 17 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 10 mm
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3342
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length 17-8535
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length 17-6312
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length 3693
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length 11-8525
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 35 mm Length 13-6535
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3044
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length 3948
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 6 mm Length, 50 PK UST179690
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 100 PK M6040CSP
- 80/20 Socket Head Cap Screws