80/20
M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 14 mm L
- Mfr # 75-3603
- Zoro # G0842523
$0.94
/eaSold in multiples of 9 for $8.46
Subtotal: $8.46
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M6-1.00
- Length 14 mm
- Basic Material Steel
- Fastener Finish Black Zinc Plated
- Screw Head Type Button
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L 3450
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3371
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L 3012
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in L 75-3831
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L 75-3801
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L 3419
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-8520
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 3611
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- USA INDUSTRIALS #4-40 x 1/8 in Hex Button Socket Head Cap Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-8
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440120148
- 80/20 Socket Head Cap Screws