80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L
- Zoro #: G0817999
- Mfr #: 13-6310
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
$0.41
Must order in multiples of 23
Subtotal: $9.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #13-6310 Specifications
- Zoro #: G0817999
- Mfr #: 13-6310
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 10 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Head Height: 3.15mm
- Head Dia.: 10.29mm
- Color: Blue
- Thread Style: Fully Threaded
- Package Quantity: 1
- Weight: 0.006
- Country of Origin (subject to change): United States
Description
M6 X 10mm Bhscs Blue
Reviews of 80/20 #13-6310
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 13-6325
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-6312
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 13-6316
- 80/20 #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L 3649
- 80/20 5/16"-18 Socket Head Cap Screw, 5/8 in L 75-3827
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3048
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK 663261-100
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm L, 25 PK L07000.200.0180
- 80/20 Socket Head Cap Screws