80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L
- Mfr # 75-3590
- Zoro # G0842480
$1.69
/eaSold in multiples of 5 for $8.45
Subtotal: $8.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M6-1.00
- Length 10 mm
- Basic Material Steel
- Fastener Finish Blue Zinc Plated
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 3435
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 75-3514
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 32 mm L 3839
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm L 11-8540
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 16 mm L 3832
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3417
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-8520
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, Stainless steel, 2 in L, 5 PK 50C200KCSS
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 25 PK 113543-25
- 80/20 Socket Head Cap Screws