80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L
- Zoro #: G0817840
- Mfr #: 13-6312
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 12 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 4 mm
$0.51
Must order in multiples of 16
Subtotal: $8.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #13-6312
- Zoro #G0817840
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M6-1.00 |
Length | 12 mm |
Drive Size | 4 mm |
Head Height | 3.15mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue Zinc Plated |
Screw Head Type | Button |
Drive Type | Hex Socket |
System of Measurement | Metric |
Color | Blue |
Head Dia. | 10.29mm |
Screw Style | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Package Quantity | 1 |
Weight | 0.007 |
Description
M6 X 12mm Bhscs Blue
Reviews of 80/20 #13-6312
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 13-6325
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L 13-6310
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 13-6316
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in L 3499
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 40 mm L 75-3418
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in L 3068
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm L 11-8320
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 100 PK 409749-100
- TITAN FASTENERS M8 x 1.25 x 25mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 CDC08025
- 80/20 Socket Head Cap Screws