80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L
- Zoro #: G0817947
- Mfr #: 13-6325
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Head Dia.: 10.29mm
$0.64
Must order in multiples of 14
Subtotal: $8.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #13-6325 Specifications
- Zoro #: G0817947
- Mfr #: 13-6325
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Head Dia.: 10.29mm
- Screw Style: Socket Head Cap Screw
- Head Height: 3.15mm
- Color: Blue
- Thread Style: Fully Threaded
- Package Quantity: 1
- Weight: 0.012
- Country of Origin (subject to change): United States
Description
M6 X 25mm Bhscs Blue
Reviews of 80/20 #13-6325
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 13-6316
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-6320
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-6312
- 80/20 Bolt Assembly, For 2428 3004
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 3697
- 80/20 M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L 17-5316
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- METRIC BLUE M5-51/64 Socket Head Cap Screw, 14 mm L UST203828
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 224504-100
- 80/20 Socket Head Cap Screws