80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 40 mm L
- Zoro #: G0841360
- Mfr #: 75-3418
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 40 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 5 mm
$1.08
Must order in multiples of 8
Subtotal: $8.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #75-3418
- Zoro #G0841360
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M6-1.00 |
Length | 40 mm |
Drive Size | 5 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue Zinc Plated |
Screw Head Type | Socket |
Drive Type | Hex Socket |
System of Measurement | Metric |
Package Quantity | 1 |
Weight | 0.036 |
Description
M6 X 40mm Shcs W/ Economy T-Nut
Reviews of 80/20 #75-3418
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm L 11-8540
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 75-3595
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 25 mm L 3877
- 80/20 M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm L 75-3588
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 75-3600
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L 3808
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M4-0.70 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm L 75-3560
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in L, 40 PK 526176-40
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 2500 PK 457673-2500
- 80/20 Socket Head Cap Screws