80/20
M6-1.00 Socket Head Cap Screw, Bright Zinc Plated Steel, 25 mm L
- Zoro #: G0806047
- Mfr #: 3862
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M6-1.00
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Bright Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 5 mm
- System of Measurement: Metric
$3.25
Must order in multiples of 3
Subtotal: $9.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Bright Zinc Plated Steel, 12 mm L 3824
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 3464
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm L 11-6525
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 75-3455
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L 65-3058
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L 75-3590
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 3611
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 75-3834
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK U51041.019.0087
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 10 PK 949035-10
- 80/20 Socket Head Cap Screws