80/20
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L
- Zoro #: G0819073
- Mfr #: 19-6320
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
$0.68
Must order in multiples of 15
Subtotal: $10.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #19-6320 Specifications
- Zoro #: G0819073
- Mfr #: 19-6320
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Head Dia.: 10.29mm
- Head Height: 3.15mm
- Color: Bright
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Weight: 0.01
- Country of Origin (subject to change): United States
Description
M6 X 20mm Bhscs Bright
Reviews of 80/20 #19-6320
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, 5/8 in L 3493
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 3816
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm L 11-8512
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 8 mm L 13-6508
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3476
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L 3621
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440050080
- HOLO-KROME 1-1/2"-6 Socket Head Cap Screw, Black Alloy Steel, 7 in L 72442
- 80/20 Socket Head Cap Screws