80/20
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L
- Zoro #: G0805557
- Mfr #: 3807
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
$0.59
Must order in multiples of 16
Subtotal: $9.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3807 Specifications
- Zoro #: G0805557
- Mfr #: 3807
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Color: Bright
- Thread Length: Full Thread
- Head Dia.: 9.89mm
- Head Height: 5.85mm
- Weight: 0.014
- Country of Origin (subject to change): United States
Description
M6 X 25 Shcs
Reviews of 80/20 #3807
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L 3803
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L 3801
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L 3806
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 3865
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 3826
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3810
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L, 1900 PK B07151.025.0075
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK U51030.012.0062
- 80/20 Socket Head Cap Screws