80/20
M8-1.25 Socket Head Cap Screw, 16 mm L
- Zoro #: G0840968
- Mfr #: 75-3403
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Screw Head Type: Socket
- System of Measurement: Metric
- Package Quantity: 1
$0.86
Must order in multiples of 11
Subtotal: $9.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #75-3403
- Zoro #G0840968
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8-1.25 |
Length | 16 mm |
Details
Item | Socket Head Cap Screw |
Screw Head Type | Socket |
System of Measurement | Metric |
Package Quantity | 1 |
Description
M5 X 16mm Shcs W/ Economy T-Nut
Reviews of 80/20 #75-3403
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Stainless Steel, 7/8 in L 3638
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L 3614
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 25 mm L 3888
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3466
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 40 mm L 13-8540
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm L 11-8716
- 80/20 M4-0.70 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm L 75-3560
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 75 PK 538281-75
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 1000 PK 838706-1000
- 80/20 Socket Head Cap Screws