80/20
M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length
Mfr # 3817
Zoro # G0805651
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 20 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length 17-6312
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length 3808
- 80/20 #12-24 Socket Head Cap Screw, Zinc Plated Steel, 9/25 in Length 3266
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3119
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3114
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length 13-3958
- 80/20 M6-1.00 Socket Head Cap Screw, Bright Zinc Plated Steel, 16 mm Length 3835
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 45 mm Length 13-3945
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 75-3811
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 2 in Length, 5 PK 3450013200
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK U07000.062.0225
- 80/20 Socket Head Cap Screws