80/20
M8-1.25 Socket Head Cap Screw, 20 mm L
- Zoro #: G0841500
- Mfr #: 75-3457
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 20 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.045
$4.21
Must order in multiples of 2
Subtotal: $8.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3457 Specifications
- Zoro #: G0841500
- Mfr #: 75-3457
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 20 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 1
- Weight: 0.045
- Country of Origin (subject to change): United States
Description
Bhscs M8 X 20mm/ Washer,Drop-In T- Nut
Reviews of 80/20 #75-3457
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L 3688
- 80/20 1/4"-20 Socket Head Cap Screw, 7/8 in L 3471
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in L 3952
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3104
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L 65-3067
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in L 3942
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440220075
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 7-1/2 in L, 10 PK 204429-10
- 80/20 Socket Head Cap Screws