80/20
M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length
Mfr # 75-3527
Zoro # G0842051
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 20 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length 3458
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length 11-8530
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length 75-3404
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3054
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length 3443
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 13-6712
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 5 PK 79843
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK U07150.016.0200
- 80/20 Socket Head Cap Screws