80/20
M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm L
- Zoro #: G0842097
- Mfr #: 75-3526
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 16 mm
- Basic Material: Steel
- Fastener Finish: Black Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 5 mm
$0.98
Must order in multiples of 7
Subtotal: $6.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #75-3526
- Zoro #G0842097
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8-1.25 |
Length | 16 mm |
Drive Size | 5 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Zinc Plated |
Screw Head Type | Button |
Drive Type | Hex Socket |
System of Measurement | Metric |
Package Quantity | 1 |
Weight | 0.038 |
Description
M8 X 16mm Bhscs W/ Economy T-Nut
Reviews of 80/20 #75-3526
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L 3018
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 75-3808
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 75-3415
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L 17-6312
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-3940
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 18 mm L 75-3634
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 45 mm L, 100 PK 312464-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 700 PK 837681-700
- 80/20 Socket Head Cap Screws