80/20
M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length
Mfr # 75-3618
Zoro # G0842593
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 16 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3018
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3358
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3340
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length 3692
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3953
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length 75-3475
- 80/20 #10-32 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3487
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07040.013.0050
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK M07150.040.0008
- 80/20 Socket Head Cap Screws