80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L
- Zoro #: G0818087
- Mfr #: 13-8325
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
$0.90
Must order in multiples of 11
Subtotal: $9.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #13-8325 Specifications
- Zoro #: G0818087
- Mfr #: 13-8325
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- System of Measurement: Metric
- Thread Style: Fully Threaded
- Color: Blue
- Head Dia.: 13.79mm
- Head Height: 4.23mm
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Weight: 0.023
- Country of Origin (subject to change): United States
Description
M8 X 25mm Bhscs Blue
Reviews of 80/20 #13-8325
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 3856
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 30 mm L 13-3953
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L 3809
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 3824
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3427
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3434
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- NEWPORT FASTENERS M24-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 120 mm L, 5 PK 472529-5
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 130 mm L, 100 PK 511885-100
- 80/20 Socket Head Cap Screws