80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L
- Mfr # 75-3434
- Zoro # G0841038
$1.49
/eaSold in multiples of 6 for $8.94
Subtotal: $8.94
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M8-1.25
- Length 25 mm
- Basic Material Steel
- Fastener Finish Blue Zinc Plated
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in L 3446
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L 65-3123
- 80/20 5/16"-18 Socket Head Cap Screw, Bright Zinc Plated Steel, 1-3/4 in L 3971
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L 75-3404
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 65-3110
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L 3615
- 80/20 M4-0.70 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm L 75-3560
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 mm L, 100 PK 827616-100
- MIDWEST FASTENER #0-80 Socket Head Cap Screw, Plain Steel, 1/8 in L, 15 PK 77821
- 80/20 Socket Head Cap Screws