80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 30 mm L
- Zoro #: G0817588
- Mfr #: 13-3943
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
$0.74
Must order in multiples of 16
Ships from United States
Subtotal: $11.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #13-3943 Specifications
- Zoro #: G0817588
- Mfr #: 13-3943
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Color: Blue
- Thread Length: Full Thread
- Screw Style: Socket Head Cap Screw
- Head Height: 6.60mm
- Head Dia.: 14.00mm
- Weight: 0.012
- Country of Origin (subject to change): United States
Description
M8 X 30mm Bhscs Blue Zinc
Reviews of 80/20 #13-3943
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3425
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L 19-6525
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 3439
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3529
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm L 11-8716
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-5520
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain 40 mm L 0017222
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 200 PK 305319-200
- 80/20 Socket Head Cap Screws