80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 45 mm Length
Mfr # 13-3945
Zoro # G0817518
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Type Hex
- Drive Size 8 mm
- Material Steel
- Finish Blue Zinc Plated
Explore More Products
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3420
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 75-3829
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3114
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3068
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3340
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6720
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3072
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length 11-5310
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length 75-3851
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length 3808
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK M07160.040.0006
- 80/20 Socket Head Cap Screws