80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 50 mm L
- Zoro #: G0817621
- Mfr #: 13-3956
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 50 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
$0.98
Must order in multiples of 10
Subtotal: $9.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #13-3956 Specifications
- Zoro #: G0817621
- Mfr #: 13-3956
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 50 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
- Color: Blue
- Head Dia.: 13.00mm
- Thread Length: 28.00 mm
- Head Height: 8.00mm
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Weight: 0.051
- Country of Origin (subject to change): United States
Description
M8 X 50mm Shcs Blue Zinc
Reviews of 80/20 #13-3956
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 32 mm L 3839
- 80/20 5/16"-18 Socket Head Cap Screw, 5/8 in L 3462
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm L 13-8522
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3526
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 3466
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 3867
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm L, 100 PK M07000.020.0006
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 85 mm L, 50 PK 281109-50
- 80/20 Socket Head Cap Screws