80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm L
- Zoro #: G0817682
- Mfr #: 13-3958
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 80 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
$1.76
Must order in multiples of 4
Subtotal: $7.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #13-3958 Specifications
- Zoro #: G0817682
- Mfr #: 13-3958
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 80 mm
- Basic Material: Steel
- Fastener Finish: Blue Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Thread Length: 28.00 mm
- Head Dia.: 13.00mm
- Color: Blue
- Head Height: 8.00mm
- Package Quantity: 1
- Weight: 0.077
- Country of Origin (subject to change): United States
Description
M8 X 80mm Shcs Blue Zinc
Reviews of 80/20 #13-3958
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3940
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L 3044
- 80/20 1/4"-20 Socket Head Cap Screw, 1/2 in L 75-3821
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3473
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3065
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3690
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK M07470.060.0020
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 100 mm L, 50 PK 695071-50
- 80/20 Socket Head Cap Screws