80/20
M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm L
- Zoro #: G0806290
- Mfr #: 3869
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 20 mm
- Basic Material: Steel
- Fastener Finish: Bright Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 6 mm
$3.28
Must order in multiples of 3
Subtotal: $9.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 80/20 M12 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L 11-2525
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 13-8316
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm L 75-3475
- 80/20 M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm L 11-4512
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 3493
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in L 3118
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 75-3834
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in L 3498
- BLUE DEVIL MADE IN USA 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L, 100 PK 1404CSSS
- 80/20 Socket Head Cap Screws