80/20
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length
Mfr # 17-8516
Zoro # G0818942
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 16 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3066
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length 13-3958
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 75-3829
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length 3813
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3004
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length 3458
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 75-3843
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 8 mm Length 13-6508
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3645
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK M51050.160.0035
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK LHSIA-100037USA-100BX
- 80/20 Socket Head Cap Screws