80/20
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L
- Zoro #: G0818979
- Mfr #: 17-8525
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
- Head Height: 7.82mm
$1.14
Must order in multiples of 7
Subtotal: $7.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #17-8525 Specifications
- Zoro #: G0818979
- Mfr #: 17-8525
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 25 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
- Head Height: 7.82mm
- Thread Style: Fully Threaded
- Head Dia.: 12.87mm
- Package Quantity: 1
- Weight: 0.032
- Country of Origin (subject to change): United States
Description
M8 X 25mm Shcs (ss)
Reviews of 80/20 #17-8525
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L 17-8530
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L 17-8535
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L 17-8512
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L 17-8320
- 80/20 1/4"-20 Socket Head Cap Screw, 5/8 in L 75-3803
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 65-3114
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L ZUL60214C08
- NEWPORT FASTENERS 1-3/4"-5 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 PK 869442-2
- 80/20 Socket Head Cap Screws