80/20
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length
Mfr # 19-8525
Zoro # G0819189
Sold in multiples of 13 for $9.62
$9.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 25 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3114
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3066
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6720
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3690
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length 75-3404
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length 3330
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length 3130
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length 3067
- 80/20 M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length 11-4712
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK LHSFIA-100062-100P
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M55050.040.0025
- 80/20 Socket Head Cap Screws