80/20
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L
- Zoro #: G0819100
- Mfr #: 19-8530
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Drive Size: 6 mm
- System of Measurement: Metric
- Head Height: 7.82mm
$0.85
Must order in multiples of 12
Subtotal: $10.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand 80/20
- MFR #19-8530
- Zoro #G0819100
- Country of OriginUnited States
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M8-1.25 |
Length | 30 mm |
Drive Size | 6 mm |
Head Height | 7.82mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Screw Head Type | Socket |
Drive Type | Hex Socket |
System of Measurement | Metric |
Color | Bright |
Thread Style | Fully Threaded |
Head Dia. | 12.87mm |
Package Quantity | 1 |
Weight | 0.035 |
Description
M8 X 30mm Shcs Bright
Reviews of 80/20 #19-8530
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L 19-8516
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L 19-8525
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L 19-8520
- 80/20 M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L 17-5516
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 75-3511
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 18 mm L 75-3626
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 75-3834
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 78090
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L, 10 PK M51060.160.0025
- 80/20 Socket Head Cap Screws