80/20
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 32 mm Length
Mfr # 3839
Zoro # G0805828
Sold in multiples of 13 for $8.84
$8.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 32 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length 3692
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3061
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 13-6312
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6720
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 #12-24 Socket Head Cap Screw, Zinc Plated Steel, 9/25 in Length 3266
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-5520
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 30 mm Length 13-6530
- 80/20 #12-24 Socket Head Cap Screw, Zinc Plated Steel, 9.14 mm Length 40-3267
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK U07000.100.0550
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK 67528
- 80/20 Socket Head Cap Screws