KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Slot, 15S, 145 In L, 3 In W, 3 In H

80/20| Zoro #: G1465572| Mfr #: 3030-145

$298.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 3.0
Material: Aluminum 6105-T5
Slot Width (In.): 0.320
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465572 Mfr #: 3030-145
Height (In.): 3.0Material: Aluminum 6105-T5
Slot Width (In.): 0.320Series: 15 Series
Width (In.): 3.0Bore Dia. (In.): 0.262
Type: T-SlottedLength: 145"
Finish: Clear AnodizeItem: Framing Extrusion
Country of Origin (subject to change): United States

Description

Framing Extrusion, T-Slotted, 15 Series, Length 145 In, Width 3 In., Height 3 In., Slot Width 0.32 In., Bore Dia. 0.262 In., Material Aluminum 6105-T5, Weight/Ft. 4.044 Lb., Clear Anodize Finish

Reviews