A Raymond Tinnerman

U-Type ScrSz 10-16 PnlThk .062-.094 P.2P

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Product Type: U-Clip
  • Width: .437"
  • Thickness: .031"
  • Height: 1.200"
  • Fastener Finish: Phosphate + 2 Coats Paint
See full product details
$0.05
Must order in multiples of 200

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

A Raymond Tinnerman #EFUC-C01881-10Z-1/B Specifications

  • Product Type: U-Clip
  • Width: .437"
  • Thickness: .031"
  • Height: 1.200"
  • Fastener Finish: Phosphate + 2 Coats Paint
  • Country of Origin (subject to change): United States

Description

Panel/Trim Clips-Snap Fit Design. U-Type ScrSz 10-16 PnlThk .062-.094 P.2P

Restrictions and Compliance

Reviews of A Raymond Tinnerman #EFUC-C01881-10Z-1/B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.