This item is Discontinued.

A-Safe Bollard, Flexible, 7-7/8" Outside Dia. 006-0004

Bollard, Flexible, 7-7/8" Outside Dia. (Discontinued)

  • Mfr # 006-0004
  • Zoro # G1215619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006-0004
Zoro #
G1215619
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
9"
Overall Height
29-17/32"
Mounting Hole Dia.
5/8"
Installation Depth
0" - surface mount
Outside Dia.
7-7/8"
Mounting Plate Dimensions
9 in x 9 in
Mounting Dimension
9" x 9"
Finished Height
30"

Details

Locking System
None
Bollard Striping
No
Includes
(4) Anchors
Item
Bollard-200 ODx750mm High BOLL
Number of Mounting Holes
4
Bollard Color
Yellow
Mounting Surface
Hard Surface
Color
Yellow
Net Weight
36 lb.
Impact Resistance
10,000 lb. @ 5 mph
Cap Shape
Flat
Material
polypropylene
Lighted
No
Bollard Item
Bollard
Bollard Material
Polypropylene
Bollard Function
Fixed
Bollard Shape
Round

Description

Bollard-200 ODx750mm High BOLL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.