Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
006-0002
Zoro #
G0159610
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
47 15/64 in
Mounting Hole Dia.
5/8 in
Mounting Dimension
9" x 9"
Finished Height
47 in
Mounting Plate Dimensions
9 in x 9 in
Outside Dia.
7 7/8 in
Installation Depth
0" - surface mount
Details
Locking System
None
Bollard Striping
No
Includes
(4) Anchors
Material
Polypropylene
Color
Yellow
Bollard Color
Yellow
Cap Shape
Flat
Bollard Shape
Round
Number of Mounting Holes
4
Impact Resistance
10,000 lb @ 5 mph
Bollard Material
Polypropylene
Bollard Item
Bollard
Net Weight
49 lb
Lighted
No
Mounting Surface
Hard Surface
Item
Bollard
Bollard Function
Fixed
Description
Bollard, Material Polypropylene, Color Yellow, Overall Height 47 15/64 in, Number of Mounting Holes 4, Locking System None, Includes (4) Anchors, Cap Shape Flat, Impact Resistance 10,000 lb @ 5 mph
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.