This item is Discontinued.

A-Safe Bollard, Flexible, 7-7/8" Outside Dia. 006-0004

Bollard, Flexible, 7-7/8" Outside Dia. (Discontinued)

  • Mfr # 006-0004
  • Zoro # G5565099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006-0004
Zoro #
G5565099
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
9 in
Overall Height
29 17/32 in
Mounting Dimension
9" x 9"
Mounting Plate Dimensions
9 in x 9 in
Finished Height
30 in
Mounting Hole Dia.
5/8 in
Outside Dia.
7 7/8 in
Installation Depth
0" - surface mount

Details

Locking System
None
Bollard Striping
No
Includes
(4) Anchors
Lighted
No
Material
Polypropylene
Impact Resistance
10,000 lb @ 5 mph
Bollard Color
Yellow
Color
Yellow
Number of Mounting Holes
4
Item
Bollard
Mounting Surface
Hard Surface
Bollard Shape
Round
Cap Shape
Flat
Bollard Item
Bollard
Bollard Function
Fixed
Net Weight
36 lb
Bollard Material
Polypropylene

Description

Bollard, Overall Length 9 in, Material Polypropylene, Color Yellow, Overall Height 29 17/32 in, Number of Mounting Holes 4, Locking System None, Includes (4) Anchors, Cap Shape Flat, Impact Resistance 10,000 lb @ 5 mph

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.