Aaf Flanders
12 in x 24 in x 2 in Pleated Air Filter, MERV 8
Mfr # 170-112-319
Zoro # G412503660
product price: $6.65
/eaSold in multiples of 2 for $13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Filter Size 12x24x2
- Nominal Height 12 in
- Nominal Depth 2 in
- Nominal Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Aaf Flanders
- MFR # 170-112-319
- Zoro # G412503660
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Depth | 2 in |
Nominal Width | 24 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Greystone C103M14X06 Steel 3-Way Supply Wall & Ceiling Register White - 14 x 6 in. (4304986)
- DAYTON High Visibility Air Circulator, Ceiling, IBeam, Pedestal, Wall Mount, 30 in Blade Dia, 115V (1VCH5)
- TITE SEAL Tite Seal 6 in. W X 25 ft. L Rubber Self-Adhesive Waterproof Flashing White (TSF625)
- REZNOR 236159 Venter Motor 115V Udap/S (236159)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8, High Capacity (80255.042424)
- AAF FLANDERS 18 in x 30 in x 2 in Pleated Air Filter, MERV 10 (80055.021830)
- AAF FLANDERS 24 in x 24 in x 2 in Pleated Air Filter, MERV 8 (80055.022424)
- AAF FLANDERS 18x18x2 Pleated Air Filter, MERV 8, Polyester (80055.021818)
- AAF FLANDERS Pleated Air Filter, MERV 8, Synthetic (172-112-863)
- AAF FLANDERS 16x20x1 Pleated Furnace Air Filter, 3 PK (87357.01162)
- FAST FANS 20 in x 25 in x 2 in Pleated Air Filter, 6 PK (FA2737864)
- KOCH FILTER 24x24x4 Pleated Air Filter, MERV 11, High Capacity (102-500-031)