Aaf Flanders
20x22x1 Pleated Air Filter, MERV 8
Mfr # 80055.012022
Zoro # G8339375
product price: $5.15
/eaSold in multiples of 12 for $61.80
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Filter Size 20x22x1
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Aaf Flanders
- MFR # 80055.012022
- Zoro # G8339375
- UPC # 031949560324
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x22x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 22 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Air Filter,MERV 8,20 In.x22 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- 3M CUNO Water Filter Cartridge Hf40 (5613303)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- VULCAN Finned Strip Heater, 240V, 17-7/8 In. L (OSF1517-1550B)
- AAF FLANDERS 12x24x2 Pleated Air Filter, MERV 8 (170-112-319)
- AAF FLANDERS 16x20x1 Pleated Air Filter, MERV 10 (85256.011620)
- AAF FLANDERS 20x25x2 Pleated Air Filter, MERV 8 (80055.022025)
- AAF FLANDERS 10x16x1 Pleated Air Filter, MERV 10 (80055.011016)
- AAF FLANDERS 14x20x1 Pleated Air Filter (81555.01142)
- AAF FLANDERS 10x26x1 Pleated Air Filter, MERV 10 (80055.011026)
- PUROLATOR 22x22x1 Pleated Air Filter, MERV 8, 6 PK (22x22x1x1 DM (6 Pack))
- ACCUMULAIR 20x22x2 Gold Pleated Air Filter, 6 PK (FB20X22X2A_6)