Aarco Products Inc

AARCO Products APS4848M Syncote ™ Markerboard with Aluminum Frame and 1" Maprail

Aarco Products Inc AARCO Products APS4848M Syncote ™ Markerboard with Aluminum Frame and 1" Maprail APS4848M
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): United States
See full product details
$661.15
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $661.15

Aarco Products Inc #APS4848M Specifications

  • Country of Origin (subject to change): United States

Description

Syncoat Magnetic Dry Erase Markerboard with Maprail Size 48"H x 48"W.Clear Satin Anodized Aluminum Frame.High Gloss Finish Permits Excellent Writing and Erasing Qualities.Stain and Wear Resistant.Surface Permits the Use of Magnetic Accessories.Matching Full Length Accessory Tray.Molded Safety End Caps.Full Length 1" Display Rail with End Caps.Width: 48Height: 48Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects. " as used in this warranty. is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty. Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building. when used as directed. This warranty applies under conditions of normal use. but does not apply to defects that result from intentional damage. negligence. unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last. so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages. so the above limitation or exclusion may not apply to you.

Restrictions and Compliance

Reviews of Aarco Products Inc #APS4848M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.