Aarco Products Inc
Aarco Products FDCO2436G Aluminum Frame Combination Grey Fabric Tack Board - 24 H x 36 W in.
- Zoro #: G703755525
- Mfr #: FDCO2436G
Hover or click to zoom Tap to zoom
Help us improve our
product images
$116.94
Subtotal: $116.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Aarco Products Inc #FDCO2436G Specifications
- Zoro #: G703755525
- Mfr #: FDCO2436G
- UPC #: 98839048324
- Country of Origin (subject to change): United States
Description
FeaturesCombines Fabric Tack Board with a White Melamine Markerboard Writing SurfaceClear Satin Anodized Aluminum FrameFull Length Chalk TrayEquipped with Factory Attached Mounting HangersFabric Color - GreyDimensions - 24 H x 36 W in.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Aarco Products Inc #FDCO2436G
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AARCO PRODUCTS INC Aarco Products WRBC3648 Melamine Markerboard/Natural Cork Red Oak Frame WRBC3648
- AARCO PRODUCTS INC Aarco PAF-6BK Universal Sidewalk A-Frame Sign Holder with Deluxe Black Changeable Letter Board; Black PAF-6BK
- AARCO PRODUCTS INC Aarco Products WRC4260 Melamine Markerboard Both Sides Red Oak Frame WRC4260
- AARCO PRODUCTS INC Aarco Products RW1824 Ritz Markerboard - 18 H x 24 W in. RW1824
- AARCO PRODUCTS INC Aarco Products WFD3624G 1-Door Water Fall Style Letter Board - Gold WFD3624G
- AARCO PRODUCTS INC Aarco Products RB2436 Radius Design Neon Markerboard RB2436
- MASTERVISION Dry Erase Sign Stand 15x63", Black SIG08070101
- MASTERVISION MasterVision MM07450660 Magnetic Dry Erase World Map Board with White Frame; 24 x 36 in. MM07450660
- ZORO SELECT 36"x48" Melamine Whiteboard, Depth: 5/8 in 1NUP6
- GHENT 48"x60" Glass Harmony Dry Erase Board, Frosted White HMYSN45FR
- MASTERVISION Magnetic Steel Dry-Erase Board, 36" X 48" MA05759214
- Aarco Products Inc Dry Erase Boards