Ab&A
Bath Waste & Overflow, Classic Push eN Lift Stopper
Mfr # 60359
Zoro # G4993782
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Drain Material Sched 40 ABS
- Grid Material Stainless Steel
- Color - Drains Chrome
- Connection - Drains Screw
Explore More Products
- AB&A Bathtub Drain Trip Lever Kit 60356
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z 61016
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit 60358
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper 60357
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper 60353
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper 60352
- AB&A Bath Waste & Overflow, Complete Finish Kit 60355
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper 60350
- JONES STEPHENS Square Strainer, Brushed Nickel, 4-1/4" C6083BN
- OATEY Shower Drain W-Brass Cvr 2In 42078
- ZORO SELECT Shower Drain Grid, Snap In, SS 133-901
- Ab&A Shower Drains