Small Oxygenator, Aerator, Use W/Sump Pump

ABANAKI| Zoro #: G0761817| Mfr #: AA1200

$31.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Air Supply Tube
Type: Aerator
Item: Small Oxygenator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761817 Mfr #: AA1200
Includes: Air Supply TubeType: Aerator
Item: Small OxygenatorMaterial: Plastic
Function: Inhibit Anaerobic Bacteria Growth, Extending the Life of the CoolantPackage Quantity: 1
For Use With: Sump PumpsCountry of Origin (subject to change): United States

Description

Small Oxygenator, Aerator, Plastic, Features Air Supply Tube, Inhibit Anaerobic Bacteria Growth, Extending the Life of the Coolant, For Use With Sump Pumps

Reviews