Abatron
Dark Gray Epoxy Putty, 1 lb. Tub
- Mfr # FEBL#K
- Zoro # G7800436
$48.43
35% off
$31.25
/ea
Subtotal: $31.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Type Duct Mount
- Size 1 lb
- Container Type Tub
- Color Gray
- Functional Cure 1 to 8 hr
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ABATRON Gray Epoxy Putty, 1 lb. Tub SSPK1L
- ABATRON Bronze Epoxy Putty, 1 lb. Tub BZWP1#
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub FEBO#K
- ABATRON Gray Epoxy Putty, 1 lb. Tub MBND#K
- ABATRON Gray Epoxy Putty, 1 lb. Tub MTFXL1
- DUCK Removable Poster Putty, 2 oz. PTY-2
- RBL PRODUCTS UV FLEXIBLE PUTTY 3 OZ RBUV870
- PROTECTIVE COATINGS 1 Oz PC-Fahrenheit Hand Moldable Epoxy Putty 025543
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black, Urethane Fixmaster(R) 428557
- OATEY Off-White STA PUT® Non-Staining Plumber's Putty, 14 oz. Bucket 25171
- COLOR PUTTY 3.68 Oz Briarwood Oil-Based Putty 140
- Abatron Repair Putties